Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK

  • Mfr # U01200.050.0350

  • Zoro # G5334305

CAD Available

product price:  $8.15
/pk 10, $0.82/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.050.0350
Zoro #
G5334305
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01200.050.0350 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular screw adheres to the ASME B18.2.1 dimensional standards and industry standards, which are designed for use in various applications. It requires an external hex drive for installation or removal, making it compatible with common tools like wrenches or sockets.

  • Fastener Length: This screw has a length of 3-1/2 inches, suitable for certain material thicknesses.
  • Finish: The zinc-plated finish is intended to help resist corrosion in some environments.
  • Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
  • Material & Grade: Made from steel with a grade 5 classification as per industry standards.
  • Tensile Strength: With a rated tensile strength of 105,000 psi under standard testing conditions.
  • Thread Direction & Size: Right-hand thread direction ensures clockwise tightening while the size (1/2"-13) indicates fit with corresponding nuts or holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.