Grade 5, 1/2"-13 Thread Size, Square Head Bolt, Zinc Yellow, Steel, 2 1/2 in L, 30 PK

  • Mfr # SQHDG5FTZY1213212
  • Zoro # G8899432
product price: 
$
88.39
/pk of 30, $2.95/ea

Key Features

Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SQHDG5FTZY1213212
Zoro #
G8899432
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Item
Square Head Bolt
Head Type
External Square
Fastener Industry Standards
ASME B18.2.1, SAE J429
Square Head Bolt Type
Square Head Bolt
Rockwell Hardness
HRC25
Meets/Exceeds
SAE J429-/ ASME B18.2.1
Tensile Strength
120,000 psi
Type
Square Head Bolt
Head Style
Square
Resistance Properties
Corrosion-Resistant
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Standards
ASME B18.2.1 SAE J429
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
21/64 in
Size
1/2-13x2-1/2"
Flange Dia.
1/2 in
Overall Length
2 1/2 in
Screw Size
1/2 in
Minimum Head Width
23/32 in
Maximum Head Height
11/32 in
Minimum Head Height
5/16 in
Maximum Head Width
3/4 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 21/64 in, Head Width 3/4 in, Flange Dia. 1/2 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products