Grade 5, 1/2"-13 Thread Size, Square Head Bolt, Zinc Yellow, Steel, 2 in L, 40 PK

  • Mfr # SQHDG5FTZY12132

  • Zoro # G6452345


product price:  $82.15
/pk 40, $2.05/ea
Sold in multiples of 4 for $328.60
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQHDG5FTZY12132
Zoro #
G6452345
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
21/64 in
Minimum Thread Length
1 1/4 in
Size
1/2"-13x-2"
Flange Dia.
1/2 in
Screw Size
1/2 in
Overall Length
2 in
Maximum Head Height
11/32 in
Minimum Head Height
5/16 in
Minimum Head Width
23/32 in
Maximum Head Width
3/4 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Yellow
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Square Head Bolt
Head Type
External Square
Meets/Exceeds
SAE J429-/ ASME B18.2.1
Square Head Bolt Type
Square Head Bolt
Rockwell Hardness
HRC25
Fastener Industry Standards
ASME B18.2.1, SAE J429
Tensile Strength
120,000 psi
Type
Square Head Bolt
Globally Sourced
Globally Sourced
Standards
ASME B18.2.1 SAE J429
Pack Size
Small Pack
Head Style
Square
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 21/64 in, Head Width 3/4 in, Flange Dia. 1/2 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products