This item is Discontinued.

Zoro Select Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 550 PK B01200.025.0250

Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 550 PK (Discontinued)

  • Mfr # B01200.025.0250
  • Zoro # G0494265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01200.025.0250
Zoro #
G0494265
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Minimum Thread Length
3/4 in
Drive Size
7/16 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
UNC (Coarse)
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Basic Material
Steel
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.