Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK

  • Mfr # U01060.025.0250
  • Zoro # G9459746
product price: 
$
9.69
/pk of 50, $0.19/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01060.025.0250
Zoro #
G9459746
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-28
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Fastener Industry Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1/4"-28
Fastener Length
2-1/2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Screw Size
1/4 in
Minimum Thread Length
3/4 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Dia./Thread Size 1/4 In.-28, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products