Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK
Mfr # N01060.025.0275
Zoro # G1924469
product price:Â $11.39
/pk 50, $0.23/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N01060.025.0275
Zoro #
G1924469
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-28
Fastener Length
2-3/4 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-28
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-28, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.