Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 3300 PK
- Mfr # 1508CH5O
- Zoro # G9707584
product price:Â
$
506.99
/pk of 3300, $0.15/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1508CH5O
- Zoro #
- G9707584
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.2.1; SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
Description
Bulk Hex Head Cap Screws,1/4-28,Package Quantity 3300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.