This item is Discontinued.

Zoro Select Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK A01000.075.0550

Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 25 PK (Discontinued)

  • Mfr # A01000.075.0550
  • Zoro # G1678778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A01000.075.0550
Zoro #
G1678778
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
5-1/2 in
Head Width
1.125 in
Head Height
15/32 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Dia./Thread Size
3/4"-10

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
3/4"-10
Thread Pitch
Partially Threaded
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Bolt Material
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.