Grade 5, 3/4"-10 Thread Size, Square Head Bolt, Zinc Yellow, Steel, 6 in L, 10 PK
- Mfr # SQHDG5FTZY34106
- Zoro # G6395977
product price:Â
$
83.69
/pk of 10, $8.37/ea
Sold in multiples of 4Â pks for
$334.76
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
6 in
Head Width
1-1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 6 in
- Head Width
- 1-1/8 in
- Head Height
- 1/2 in
- Minimum Thread Length
- 1 3/4 in
- Flange Dia.
- 3/4 in
- Size
- 3/4-10x-6"
- Overall Length
- 6 in
- Screw Size
- 3/4 in
- Maximum Head Width
- 1 1/8 in
- Minimum Head Width
- 1 3/32 in
- Minimum Head Height
- 15/32 in
- Maximum Head Height
- 17/32 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Square Head Bolt, Square Head Bolt, Inch, Steel, Fastener Finish Zinc Yellow, Material Grade Class 5, Dia./Thread Size 3/4 In.-10, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.2.1, SAE J429, Head Height 1/2 in, Head Width 1 1/8 in, Flange Dia. 3/4 in, Thread Style Fully Threaded, Rockwell Hardness HRC25, Head Type Square Head, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.