Shop ZORO SELECT

Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK

  • Mfr # U01062.075.0275
  • Zoro # G2896601

product price: 
$
8.79
/pk of 5, $1.76/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01062.075.0275
Zoro #
G2896601
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Fine
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Fit
2A
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/4"-16
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/4"-16
Fastener Length
2-3/4 in
Head Width
1-1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Screw Size
3/4 in
Overall Length
2 3/4 in
Minimum Thread Length
1 3/4 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-16, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.