Shop ZORO SELECT

Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 510 PK

  • Mfr # 4RXH2
  • Zoro # G6684106

product price: 
$
147.99
/pk of 510, $0.29/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4RXH2
Zoro #
G6684106
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Fastener Industry Standards
IFI-111
Rockwell Hardness
HRC25
Tensile Strength
120,000 psi
Head Type - Bolts
Hex Serrated Flange
Screw Industry Standards
IFI-111
Thread Type
Coarse
Proof Load
85,000 psi
Type
Flange Bolt
Pack Size
Bulk Pack
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
Head Height
25/64 in
Min. Thread Length
1 in
Drive Size
3/8 in
Flange Diameter
13/16 in
Minimum Thread Length
1 in
Screw Size
3/8 in

Description

Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 1 1/2 in, Finish Zinc-Plated, Flange Diameter 13/16 in, Flange Type Serrated, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16, Thread Style Partially Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.