Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 450 PK

  • Mfr # 4RXH5

  • Zoro # G6669704


product price:  $124.99
/pk 450, $0.28/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4RXH5
Zoro #
G6669704
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Width
9/16 in
Head Height
25/64 in
Min. Thread Length
1 in
Drive Size
3/8 in
Minimum Thread Length
1 in
Flange Diameter
13/16 in

Details

System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Screw Grade/Class
Grade 5
Fastener Industry Standards
IFI-111
Screw Industry Standards
IFI-111
Head Type - Bolts
Hex Serrated Flange
Rockwell Hardness
HRC25
Type
Flange Bolt
Thread Fit
2A
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Serrated Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 1 3/4 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Serrated, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Bulk Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.