Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK

  • Mfr # U01258.031.0100

  • Zoro # G3388771

CAD Available

product price:  $10.29
/pk 50, $0.21/ea

Key Features

Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01258.031.0100
Zoro #
G3388771
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
21/64 in
Drive Size
5/16 in
Minimum Thread Length
1 in
Flange Diameter
11/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Screw Industry Standards
ASME B18.2.1
Head Type - Bolts
Hex Flange
Fastener Industry Standards
ASME B18.2.1
Screw Grade/Class
Grade 5
Tensile Strength
120,000 psi
Type
Flange Bolt
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 1 in, Finish Zinc Plated, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 5/16 In.-18, Thread Style Fully Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.