Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK

  • Mfr # U01258.031.0200

  • Zoro # G3388738


product price:  $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01258.031.0200
Zoro #
G3388738
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
21/64 in
Drive Size
5/16 in
Flange Diameter
11/16 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Flange Hex
Fastener Industry Standards
ASME B18.2.1
Screw Grade/Class
Grade 5
Thread Type
Coarse
Head Type - Bolts
Hex Flange
Screw Industry Standards
ASME B18.2.1
Tensile Strength
120,000 psi
Type
Flange Bolt
Dimensional Standards
ASME B18.2.1
Pack Size
Small Pack
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange

Description

Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 2 in, Finish Zinc Plated, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 7/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 5/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.