Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK
- Mfr # N01060.031.0400
- Zoro # G1924417
product price:Â
$
11.69
/pk of 25, $0.47/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N01060.031.0400
- Zoro #
- G1924417
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Thread Type
- Fine
- Tensile Strength
- 120,000 psi
- Globally Sourced
- Made in USA*
- Threadlocker Minimum Temperature
- 5/16"-24
- Thread Fit
- 2A
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 4 in
- Head Width
- 1/2 in
- Min. Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.