Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK
Mfr # MPB3002
Zoro # G3360691
product price: $8.99
/pk 5, $1.80/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Chrome Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB3002
Zoro #
G3360691
UPC #
632393602082
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-24
Fastener Length
2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in
Drive Size
1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 5/16 In.-24, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.