Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 5/8 in L, 5 PK

  • Mfr # MPB3034

  • Zoro # G2568115


product price: $9.75
/pk 5, $1.95/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB3034
Zoro #
G2568115
UPC #
632393602402
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-24
Fastener Length
5/8 in
Head Width
1/2 in
Min. Thread Length
5/8 in
Head Height
13/64 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Chrome Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC25
Tensile Strength
120,000 psi
Proof Load
4,900 psi
Thread Type
UNF (Fine)
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-24
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 5/16 In.-24, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.