Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK

  • Mfr # N01062.062.0550

  • Zoro # G1924161


product price:  $17.85
/pk 5, $3.57/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01062.062.0550
Zoro #
G1924161
UPC #
190735976098
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Fastener Length
5-1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-18
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products