Grade 5, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 2-3/4" L, 50 PK

  • Mfr # 1KA84

  • Zoro # G2753247


product price:  $11.79
/pk 50, $0.24/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA84
Zoro #
G2753247
UPC #
008236823110
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16 in
Fastener Length
2-3/4"
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in
Dia./Thread Size
7/16"-14
Minimum Thread Length
1 1/8 in
Overall Length
2 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Thread Type
Coarse
Head Type
Hex
Rockwell Hardness
HRC25
Basic Material
Steel
Material Grade
Grade 5
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc Plated
Tensile Strength
120,000 psi
Fastener Thread Style
Partially Threaded
Proof Load
9,050 psi
Fastener Industry Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Material Quality Standard
SAE J429
Head Style
Hex
Threadlocker Minimum Temperature
7/16"-14
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Material Type
Steel
Drive Type
External Hex
Bolt Material
Steel
Head Shape
Hex
Finish Type
Zinc Plated
Hex Head Cap Screw Type
Hex Head Cap Screw

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.