Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK

  • Mfr # N01060.087.0150

  • Zoro # G1924609


product price: $13.99
/pk 5, $2.80/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-14
Head Width
1-5/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01060.087.0150
Zoro #
G1924609
UPC #
190735976210
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
Fastener Length
1-1/2 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
120,000 psi
Thread Type
UNF (Fine)
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
7/8"-14
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.