Shop ZORO SELECT

Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK

  • Mfr # U01062.087.0250
  • Zoro # G2896595

product price: 
$
11.15
/pk of 5, $2.23/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-14
Head Width
1-5/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01062.087.0250
Zoro #
G2896595
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
Fine
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
7/8"-14
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
7/8"-14
Fastener Length
2-1/2 in
Head Width
1-5/16 in
Head Height
35/64 in
Min. Thread Length
2 in
Minimum Thread Length
2 1/2 in
Screw Size
7/8 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products