Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 275 PK
- Mfr # HCI505601500NA-275P
- Zoro # G7034115
product price:Â
$
156.99
/pk of 275, $0.57/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505601500NA-275P
- Zoro #
- G7034115
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Head Type
- Hex
- Fastener Industry Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Proof Load
- 85,000 psi
- Tensile Strength
- 120,000 psi
- Rockwell Hardness
- HRC25
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 9/16"-12
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Shell Material
- Steel
Dimensions
- Thread Size
- 9/16"-12
- Fastener Length
- 1-1/2 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Min. Thread Length
- 1 3/8 in
- Overall Length
- 1 1/2 in
- Screw Size
- 9/16 in
- Minimum Thread Length
- 1 3/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 9/16 In.-12, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.