Shop ZORO SELECT

Grade 5, 9/16-12" Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK

  • Mfr # WWG-BLT10103
  • Zoro # G610901725

product price: 
$
38.19
/pk of 25, $1.53/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WWG-BLT10103
Zoro #
G610901725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16-12"
Fastener Length
1-1/4 in
Head Width
13/16 in
Head Height
3/8 in
Min. Thread Length
1 3/8 in
Drive Size
13/16 in
Overall Length
1 1/4 in
Minimum Thread Length
1 3/8 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Material Quality Standards
SAE J429
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Bolt, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 3/8 in, Head Width 13/16 in, Package Quantity 25

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products