Grade 5, 9/16-12" Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK
Mfr # WWG-BLT10104
Zoro # G110901690
product price:Â $42.99
/pk 25, $1.72/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-BLT10104
Zoro #
G110901690
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
9/16-12"
Fastener Length
1-3/4 in
Head Width
13/16 in
Min. Thread Length
1 3/8 in
Drive Size
13/16 in
Overall Length
1 3/4 in
Head Height
3/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Material Quality Standards
SAE J429
Thread Type
Fine
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.1
Description
Hex Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 3/8 in, Head Width 13/16 in, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.