Shop ZORO SELECT

Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK

  • Mfr # U01062.056.0175
  • Zoro # G2896638

product price: 
$
11.69
/pk of 10, $1.17/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-18
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01062.056.0175
Zoro #
G2896638
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Fine
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
9/16"-18
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Dimensions

Thread Size
9/16"-18
Fastener Length
1-3/4 in
Head Width
13/16 in
Head Height
23/64 in
Min. Thread Length
1 3/8 in
Screw Size
9/16 in
Minimum Thread Length
1 3/4 in
Overall Length
1 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 9/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products