Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 5/8"-11, Steel, External Hex, PK100
- Mfr # HCI50620300-100P
- Zoro # G223559368
product price:Â
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/64 in
System of Measurement
Inch
Includes Nut
No
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50620300-100P
- Zoro #
- G223559368
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 3 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.