Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 5/8"-11, Steel, PK80
- Mfr # HCI50620450-080P
- Zoro # G223559061
product price:Â
$
132.99
/pk of 80, $1.66/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 1/2 in
Includes Washer
No
Includes Nut
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620450-080P
- Zoro #
- G223559061
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 4 1/2 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.