Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK130
Mfr # HCI503709000-130P
Zoro # G223559832
product price:Â
$
167.99
/pk 130, $1.29/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Minimum Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503709000-130P
- Zoro #
- G223559832
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Fastener Length
- 9 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Nut
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 130
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.