Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI50871200-015P
Zoro # G123558225
product price:Â
$
160.99
/pk of 15, $10.73/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 5/16 in
Finish
Plain
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50871200-015P
- Zoro #
- G123558225
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
- Fastener Length
- 12 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.