Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI51120600-015P
Zoro # G623559494
product price:Â
$
125.99
/pk of 15, $8.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Material
Steel
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51120600-015P
- Zoro #
- G623559494
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Finish
- Plain
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15