Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK150
Mfr # HCI50500400-150P
Zoro # G223558217
product price:Â
$
136.99
/pk of 150, $0.91/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Washer
No
Includes Nut
No
Finish
Plain
Minimum Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500400-150P
- Zoro #
- G223558217
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Includes Nut
- No
- Finish
- Plain
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150