Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK150
Mfr # HCI50750100-150P
Zoro # G423559441
product price:Â
$
138.99
/pk of 150, $0.93/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/32 in
Material
Steel
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50750100-150P
- Zoro #
- G423559441
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/32 in
- Fastener Length
- 1 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.