Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK175
Mfr # HCI50370600-175P
Zoro # G723559325
product price:Â
$
166.99
/pk of 175, $0.95/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC25
Thread Type
Coarse
Head Width
9/16 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370600-175P
- Zoro #
- G723559325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.