Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI508709000-020P
Zoro # G523557774
product price:Â
$
152.99
/pk 20, $7.65/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 5/16 in
System of Measurement
Inch
Material
Steel
Includes Nut
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI508709000-020P
- Zoro #
- G523557774
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 9 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.