Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI51120500-020P
Zoro # G723557994
product price:Â
$
144.99
/pk of 20, $7.25/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Head Height
11/16 in
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51120500-020P
- Zoro #
- G723557994
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 11/16 in
- Fastener Length
- 5 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.