Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI507511000-025P
Zoro # G623560131
product price:Â
$
192.99
/pk 25, $7.72/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 3/4 in
Rockwell Hardness
HRC25
Head Width
1 1/8 in
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI507511000-025P
- Zoro #
- G623560131
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.