Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI508708000-025P
Zoro # G923558098
product price:Â
$
172.99
/pk 25, $6.92/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508708000-025P
- Zoro #
- G923558098
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.