Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK250
Mfr # HCI505002000-250P
Zoro # G823557818
product price:Â
$
137.99
/pk 250, $0.55/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Nut
No
Material
Steel
Minimum Thread Length
1 1/4 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505002000-250P
- Zoro #
- G823557818
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Fastener Length
- 2 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material
- Steel
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.