Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI50751000-030P
Zoro # G323558186
product price:Â
$
218.99
/pk 30, $7.30/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Manufacturer Location
Globally Sourced
Head Width
1 1/8 in
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50751000-030P
- Zoro #
- G323558186
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/8 in
- Fastener Length
- 10 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.