Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI508706000-030P
Zoro # G523560125
product price:Â
$
194.99
/pk 30, $6.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Tensile Strength
85,000 psi
System of Measurement
Inch
Includes Washer
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI508706000-030P
- Zoro #
- G523560125
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.