Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI507507000-035P
Zoro # G723557802
product price:Â
$
150.99
/pk of 35, $4.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Nut
No
Minimum Thread Length
1 3/4 in
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI507507000-035P
- Zoro #
- G723557802
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 7 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 35