Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI50870500-035P
Zoro # G923559767
product price:Â
$
199.99
/pk 35, $5.71/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRC25
System of Measurement
Inch
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870500-035P
- Zoro #
- G923559767
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Includes Nut
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 35