Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK40
- Mfr # HCI50621100-040P
- Zoro # G723559004
product price:Â
$
186.99
/pk of 40, $4.67/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Includes Nut
No
Includes Washer
No
Minimum Thread Length
1 1/2 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50621100-040P
- Zoro #
- G723559004
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Plain
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.