Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK400
Mfr # HCI502505000-400P
Zoro # G023557595
product price:Â
$
132.99
/pk of 400, $0.33/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
7/16 in
Includes Washer
No
Material
Steel
Thread Fit
2A
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502505000-400P
- Zoro #
- G023557595
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material
- Steel
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.