Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK400
- Mfr # HCI5025050012-400P
- Zoro # G423558963
product price:Â
$
116.99
/pk of 400, $0.29/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Finish
Zinc Yellow
Rockwell Hardness
HRC25
Head Height
5/32 in
Head Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI5025050012-400P
- Zoro #
- G423558963
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Type
- Coarse
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.