Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK400
Mfr # HCI505001000-400P
Zoro # G123559703
product price:Â
$
146.99
/pk of 400, $0.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
5/16 in
Thread Fit
2A
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505001000-400P
- Zoro #
- G123559703
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/16 in
- Fastener Length
- 1 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.