Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK45
Mfr # HCI50870400-045P
Zoro # G223557678
product price:Â
$
218.99
/pk of 45, $4.87/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 in
Thread Style
Partially Threaded
Material
Steel
Tensile Strength
85,000 psi
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870400-045P
- Zoro #
- G223557678
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 in
- Fastener Length
- 4 in
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Includes Nut
- No
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.