Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK45
Mfr # HCI51000250-045P
Zoro # G523558917
product price:Â
$
147.99
/pk of 45, $3.29/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
39/64 in
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Includes Washer
No
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000250-045P
- Zoro #
- G523558917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 39/64 in
- Head Width
- 1 1/2 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Plain
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.