Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK550
Mfr # HCI50370200-550P
Zoro # G523557811
product price:Â
$
146.99
/pk 550, $0.27/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Thread Fit
2A
Rockwell Hardness
HRC25
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370200-550P
- Zoro #
- G523557811
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material
- Steel
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.