Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK65
Mfr # HCI505010000-065P
Zoro # G523557583
product price:Â
$
170.99
/pk of 65, $2.63/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
3/4 in
Minimum Thread Length
1 1/4 in
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505010000-065P
- Zoro #
- G523557583
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Material
- Steel
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.